Shop All Sockets
Sk Professional Tools
1/2 in Drive, 1" 6 pt SAE Socket, 6 Points
Mfr # 41132
Zoro # G4077613
$16.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 5/8 in
Product Information
- Brand Sk Professional Tools
- MFR # 41132
- Zoro # G4077613
- UPC # 025141411324
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 5/8 in |
Size | 1" |
Socket Sizes | 1 in |
Socket Depth | Standard |
Socket Size | 1 in |
Details
Description
Socket, Socket Size 1 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" x 12" Diamond Premium Wet Core Bit Extension (48-17-4010)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK10 (ZMSTBLD25R10)
- TEKTON 3/4 Inch Drive x 3/4 Inch Deep 6-Point Socket (SHD33019)
- BURNDY Type W Crimping Die, Gray (W4CVT)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/8" 6 pt SAE Socket, 6 Points (41128)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (41130)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21mm 6 pt Metric Socket, 6 Points (48221)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 22mm 12 pt Metric Socket, 12 Points (40322)
- SK PROFESSIONAL TOOLS 1/2 in Drive, E18 Female Torx(R) SAE Socket, 6 Points (42618)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (45116)
- WESTWARD 3/8 in Drive, 17mm Hex Metric Socket, 6 Points (53YT60)
- Sk Professional Tools Sockets & Ratchets