Shop All Sockets
Sk Professional Tools
1/2 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points
Mfr # 40146
Zoro # G4422801
product price: $39.37
/ea
$39.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 3/16 in
Product Information
- Brand Sk Professional Tools
- MFR # 40146
- Zoro # G4422801
- UPC # 025141401462
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 3/16 in |
Size | 1-7/16" |
Socket Depth | Standard |
Socket Sizes | 1-7/16 in |
Socket Size | 1 7/16 in |
Details
Description
Socket, Socket Size 1 7/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 5/8in (614825 5/8)
- KO-KEN Stud puller 14mm 27mm Hex 75mm 1/2 Sq. Drive (4100M-14)
- DRILL AMERICA 1/2"-13 HSS Plug Tap and 27/64" HSS Drill Bit (POU1/2-13)
- SUPERIOR ELECTRIC 5/8-11 Inch Thread Quick Change 1.75 Inch O.D Disc Flange Locking Nut (LN5811MT)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points (40420)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/4" 6 pt SAE Socket, 6 Points (45108)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (48224)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (8417)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (40017)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" SAE Socket, 6 Points (4426)
- APEX TOOL GROUP 1/4" Drive, 5/64" SAE Socket, 6 Points (AM-02-A)
- Sk Professional Tools Sockets & Ratchets