Sk Professional Tools
1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points
Mfr # 40116
Zoro # G4003727
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 31/64 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Jack Only (191A)
- TEKTON 3/8 Inch Drive x #4 Long Phillips Bit Socket (SHB11404)
- M.A. FORD 12Mm Endmill 1.5Mm Rad (60050002)
- STARRETT Wireless Digital Indicator (W2900-5-1)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points (40118)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/4" 6 pt SAE Socket, 6 Points (41908)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points (40124)
- SK PROFESSIONAL TOOLS 3/8 in Drive, T40 Torx(R) Torx(R) Socket, 6 Points (45440)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5.5mm 6 pt Metric Socket, 6 Points (40703)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 30mm 6 pt Metric Socket, 6 Points (48230)
- PROTO 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points (J4707)
- Sk Professional Tools Sockets