Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Impact Socket Standard Socket, Phosphate, 1/2" Drive, 1/2" Size

  • Mfr # 34016

  • Zoro # G3975851


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Drive Size
1/2 in
Size
1/2 in
Overall Length
1 17/32 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34016
Zoro #
G3975851
UPC #
025141340167
Country of Origin
China

Dimensions

Drive Size
1/2 in
Size
1/2 in
Overall Length
1 17/32 in
Socket Depth
Standard
Width
17.75
Length
6

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Phosphate
Impact Rated
No
Features
Corrosion Resistant
Drive Type
Square
Category Type
Impact Socket
Material
Bamboo
Output Type
Hex
Color
Wood Grain

Description

Impact Socket, Drive Type Square, Drive Size 1/2 in, Alloy Steel, Phosphate, Impact Rated No, Socket Depth Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.