Shop All Socket Sets
Sk Professional Tools
1/4" Drive Socket Set Metric 13 Pieces 4 mm to 15 mm , Chrome
Mfr # 1312
Zoro # G4433983
product price: $147.03
/ea
Free Shipping & Returns
$147.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 13
Product Information
- Brand Sk Professional Tools
- MFR # 1312
- Zoro # G4433983
- UPC # 025141013122
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Socket Size Range | 4 mm to 15 mm |
Container Height | 8 1/2 in |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Container Length | 2 1/4 in |
Container Width | 3/4 in |
Deep Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 4 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Deep Socket Style/Size | Deep 6-Point: 4 mm, 5 mm, 5-1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm |
Details
Description
Sk Professional Tools' 1312 1/4 in. Drive Socket Set is a set of tools that can be used for various applications. This socket set has 13 pieces, including 6 deep sockets. It comes with a 1/4" hand driver and a chrome finish. The deep socket style includes 6-point deep sockets from 4 mm to 15 mm in size. The other sockets range from 10 mm to 15 mm in size, as well as the 4, 5, 5.5, 6, 7, 8, 9 and 10 mm sizes. If you are looking for a good quality tool kit that contains all the necessary bits and pieces for your job then this Sk Professional Tools 1/4 in Drive Socket Set is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Needle File Set, American, 6 pcs. (39CE58)
- FOWLER 2" White Premium Dial Indicator with Certificate of Calibration (525201200)
- DRILL AMERICA 1"x1" HSS 4 Flute Single End End Mill, Shank Size: 1" (DWCF352)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2608D126)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 21 Pieces 1/4 in to 7/8 in , Chrome (4521)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome (1854)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 20 Pieces 5/16 in to 7/8 in , Chrome (89040)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 11 Pieces 1/4 in to 3/8 in , Chrome (19781)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 24 Pieces 8 mm to 19 mm , Chrome (89024)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Chrome (4911)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rails, 68-Piece (1/4-1 in., 6-24 mm) (SHD91221)
- Sk Professional Tools Socket Sets