Shop All Sockets
Sk Professional Tools
1/4 in Drive, 15mm 6 pt Metric Socket, 6 Points
Mfr # 40714
Zoro # G3907784
$7.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 7/8 in
Product Information
- Brand Sk Professional Tools
- MFR # 40714
- Zoro # G3907784
- UPC # 025141407143
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 7/8 in |
Size | 15mm |
Socket Sizes | 15mm |
Socket Depth | Standard |
Socket Size | 15 mm |
Details
Description
Socket, Socket Size 15 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Steering Wheel Puller (1MZR1)
- MICRO 100 Boring Bar, 2 in L, Carbide (QBT-180500)
- CHANNELLOCK Adj. Wrench, 12", 1-1/2" Cap., Black (812NW)
- DEWALT 3/8" x 6" Drill Bit Premium Percussion (DW5230)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 10mm 6 pt Metric Socket, 6 Points (40709)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 6mm 6 pt Metric Socket, 6 Points (40704)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 14mm 6 pt Metric Socket, 6 Points (40713)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T8 Torx(R) Socket, 6 Points (42908)
- SK PROFESSIONAL TOOLS 3/8" Drive, 10" Breaker Bar, SuperKrome Plating (45152)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points (312)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13mm 6 pt Metric Socket, 6 Points (8413)
- Sk Professional Tools Sockets & Ratchets