Shop All Sockets
Sk Professional Tools
1/4 in Drive, T20 Torx(R) Socket, 6 Points
Mfr # 42520
Zoro # G4322963
product price: $12.92
/ea
$12.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/4 in
- Socket Type Tamper Proof Torx Bit
- SAE or Metric Torx(R)
- Number of Points 6
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 42520
- Zoro # G4322963
- UPC # 025141425208
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 3/4 in |
Size | T20 |
Socket Depth | Standard |
Tip Size | T20 |
Insert Length | 11/16 in |
Description
Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, Torx, Tip Size T20, Tip Style Torx, Overall Length 2 3/4 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 1-3/8 In., 7-1/2 L (13H852)
- MILWAUKEE TOOL Grinder (2986-20)
- MARSHALLTOWN Marshalltown ML341 Mason Line, 150 lb Chalk, 500 ft L Line, Fluorescent Green Line (ML341)
- CRAFTSMAN Sockets, 1/4" Drive 1/2" 6 Point SAE Sha (CMMT43499)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T7 Torx(R) Socket, 6 Points (42507)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T25 Torx(R) Socket, 6 Points (42525)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T30 Torx(R) Socket, 6 Points (42530)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/32" 6 pt SAE Socket, 6 Points (40909)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points (40128)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points (40012)
- WRIGHT TOOL 1 in Drive, 13/16" 6 pt SAE Socket, 6 Points (8893)
- Sk Professional Tools Sockets