Shop All Sockets
Sk Professional Tools
3/8" Drive, 4 pt SAE Socket, 4 Points
Mfr # 41443
Zoro # G5103883
$15.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 4
- Overall Length 1 "
- Material Alloy Steel
Product Information
- Brand Sk Professional Tools
- MFR # 41443
- Zoro # G5103883
- UPC # 025141414431
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1 " |
Socket Sizes | 3/8 in |
Socket Depth | Standard |
Socket Size | 3/8 in |
Details
Description
Socket, Socket Size 3/8 in, 4-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/16 in Tip, 1/4 in. Drive, SAE (SHB02203)
- MORSE Chucking Reamer, Series 1655, 0376 Dia, 7 Overall Length, Straight Shank, 03105 Shank Dia, 6 F (22213)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9.70mm (47339)
- MALCO Snip Blade for 1ELJ6 Snip (M12ARB)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41441)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41439)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41438)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 14mm 6 pt Metric Socket, 6 Points (8414)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 10mm 6 pt Metric Socket, 6 Points (40709)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 36mm 12 pt Metric Socket, 12 Points (40336)
- CRAFTSMAN Sockets, 3/8" Drive 1" 6 Point SAE Shall (CMMT43021)
- Sk Professional Tools Sockets & Ratchets