Shop All Socket Adapters
Sk Professional Tools
3/8" Drive Adapter, SAE, 1 pcs, Chrome
Mfr # 384
Zoro # G4174037
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Finish Chrome
- Number of Pieces 1
- Output Drive Type Male Square
Product Information
- Brand Sk Professional Tools
- MFR # 384
- Zoro # G4174037
- UPC # 025141003840
- Country of Origin United States
- Category Socket Adapters
Dimensions
Drive Size | 3/8" |
Output Drive Size | 1/4" |
Overall Length | 1 1/8 in |
Input Drive Size | 3/8 in |
Details
Description
Socket Adapter, Input Drive Size 3/8 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 1/4 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 1 1/8 in, Drive Type Hand, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Bag/Tote, Bag, Black, Durable All-Weather 1050D Nylon (58725)
- ONSRUD Routing End Mill, Spiral O, 1/8, 1/2, 2 (65-013)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 30mm (OE 30MM)
- BOSCH NailKiller Auger, 10/16In x 17In, Tube (NKLT10)
- SK PROFESSIONAL TOOLS 1/4" Drive Locking Extension Set, SAE, 3 pcs, Black Oxide (32160)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Adapter Set, SAE, 8 pcs, Chrome (4518)
- SK PROFESSIONAL TOOLS 1/2" Drive Adapter, SAE, 1 pcs, Chrome (407)
- SK PROFESSIONAL TOOLS 1/2" Drive Adapter, SAE, 1 pcs, Chrome (401)
- WELLER Crescent 1/2 in. L X 3/8 Female x 1/2 Male in. drive Socket Adapter 1 pc (CDTA2C)
- SUNEX 1/2" Drive Drive, 1/2" Female x 3/4" Male Adapter, SAE, 1 pcs (2302)
- DYNAMIC Tools 1/4" Drive Extension Socket Driver Adapter (D112001)
- Sk Professional Tools Socket Adapters