Shop All Socket Sets
Sk Professional Tools
3/8" Drive Socket Set Metric 13 Pieces 7 mm to 19 mm , Chrome
Mfr # 13S
Zoro # G5100636
Free Shipping & Returns
$106.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 13
Product Information
- Brand Sk Professional Tools
- MFR # 13S
- Zoro # G5100636
- UPC # 025141000139
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Socket Size Range | 7 mm to 19 mm |
Standard Socket Style/Size | Standard 6-Point: 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
Container Length | 1 1/2 in |
Standard Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 7 mm, 8 mm, 9 mm |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 7 mm, 8 mm, 9 mm |
Container Width | 1 in |
Container Height | 13 1/2 in |
Details
Description
Socket Set, Standard Socket Count/Style (13) 6-Point, Standard Socket Style/Size Standard 6-Point: 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 3/8 in, Metric, 6-Point, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (46TX61)
- DIABLO 6" L x 8 TPI Metal Cutting Coated Bi-Metal, Carbide Reciprocating Saw Blade, 3 PK (DS0608CF3)
- URREA Spiral flute screw extractor set 5PC (9500B)
- GREENLEE Screwdriver Set, Slotted/Phillips, 5 Pc (0153-01C)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set Metric 15 Pieces 10 mm to 24 mm , Chrome (1955)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Chrome (4911)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Chrome (4950)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Chrome (4910)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, Metric, 49 pcs (94549)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set Metric 13 Pieces 4 mm to 15 mm , Chrome (1313)
- PROTO 1/2" Drive Deep Socket Set SAE 11 Pieces 1/2 in to 1 1/8 in , Full Polish (J54104)
- Sk Professional Tools Sockets & Ratchets