3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Chrome, Skt St, Chrm, 3/8-3/4 in, 12Pt

  • Mfr # 4653

  • Zoro # G4434376


product price:  $114.20
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
13
Includes
(13) 3/8" Drive 12 Point Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; Socket Rail
Finish
Chrome
Ratchets Included
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4653
Zoro #
G4434376
UPC #
025141046533
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
1/4 in to 1 in
Socket Size
1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Container Length
1 1/2 in
Standard Socket Size
1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Container Width
1 1/4 in
Standard Socket Style/Size
Standard 12-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
Container Height
13 1/2 in

Details

Item
Socket Set
Number of Pieces
13
Includes
(13) 3/8" Drive 12 Point Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; Socket Rail
Finish
Chrome
Ratchets Included
None
Std. Socket Point Styles Included
12
Deep Socket Point Styles Included
None
Flex Socket Point Styles Included
None
Impact Rated
No
Measurement Type
SAE
Sockets Included
(13) Standard 12-Point
Tether Capable
Tether Capable
SAE or Metric
SAE
Drive Type
Hand
Insulated
No
Tether Style
Tether Capable
Includes Flex Sockets
Flex Sockets Not Included
Includes Standard Sockets
Standard Sockets Included
Piece Count Range
2 to 25
Container Type
Rail
Tether Ready
No
Includes Wrenches
No
Container Features
Slim Fit
Number of Standard Sockets
13
Socket Shape
12-Point
Non-Sparking
No
Includes Socket Bits
Socket Bits Not Included
Includes Deep Sockets
Deep Sockets Not Included
Includes Drive Tools
No
Flex Socket Count/Style
None
Product Type
Socket Set
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated

Description

Socket Set, Standard Socket Count/Style (13) 12-Point, Standard Socket Style/Size Standard 12-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 3/8 in, SAE, 12-Point, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.