Shop All Sockets
Sk Professional Tools
3/8 in Drive, 13/16" 6 pt SAE Socket, 6 Points
Mfr # 45026
Zoro # G4148331
$10.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 5/32 in
Product Information
- Brand Sk Professional Tools
- MFR # 45026
- Zoro # G4148331
- UPC # 025141450262
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 5/32 in |
Size | 13/16" |
Socket Sizes | 13/16 in |
Socket Depth | Standard |
Socket Size | 13/16 in |
Details
Description
Socket, Socket Size 13/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Drive Torque Adapter, SAE, Chrome (J5128)
- PROTO 3/8 in Drive, 7/16" Hex SAE Socket, 6 Points (J5214H)
- KNIPEX 12-1/2" Cable Cutter, Center Cut, 3-Stage, Ergonomic Grip (95 32 320)
- BON TOOL Bon 21-143 Dead Blow Hammer, 3 Lb (21-143)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/8" 6 pt SAE Socket, 6 Points (40904)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/8" 6 pt SAE Socket, 6 Points (40112)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/32" 6 pt SAE Socket, 6 Points (41907)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/8" 6 pt SAE Socket, 6 Points (41128)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (48224)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/32" 6 pt SAE Socket, 6 Points (40905)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch 6-Point Socket (SHD22035)
- Sk Professional Tools Sockets