Sk Professional Tools

3/8 in Drive, 15mm 6 pt Metric Socket, 6 Points

Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 3/8 in
  • Socket Type: Standard
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 1 7/64 in
  • Material: Alloy Steel
  • Size: 15mm
  • Finish: Chrome
See all product information
$10.99
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents