Shop All Sockets
Sk Professional Tools
3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points
Mfr # 45118
Zoro # G4323006
$8.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/32 in
Product Information
- Brand Sk Professional Tools
- MFR # 45118
- Zoro # G4323006
- UPC # 025141451184
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 1/32 in |
Size | 9/16" |
Socket Sizes | 9/16 in |
Socket Depth | Standard |
Socket Size | 9/16 in |
Details
Description
Socket, Socket Size 9/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Counterbore, 9/16" D, Carbide Tipped (56406)
- CEDARBERG 1/2″ OPTI ARM, PLASTIC CLIP, MAGNETIC BASE (8550-250)
- WALTER Dies, unit: metric, Thread: MF 5x0.5, 61000-M5X0.5 (61000-M5X0.5)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (307059)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/32" 6 pt SAE Socket, 6 Points (40909)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 18mm 6 pt Metric Socket, 6 Points (8418)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 6 pt SAE Socket, 6 Points (40428)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (40017)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 30mm 12 pt Metric Socket, 12 Points (40330)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 10mm 12 pt Metric Socket, 12 Points (43709)
- V-8 TOOLS 1/2" Drive, 24'' Breaker Bar, 24", 1/2" Drive (41024)
- Sk Professional Tools Sockets & Ratchets