3/8 in Drive Flex Impact Socket Standard Socket, black oxide (Discontinued)
- Mfr # 33344
- Zoro # G4420525
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33344
Zoro #
G4420525
UPC #
025141333442
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Overall Length
3 1/4 in
Size
3/4 in
Socket Depth
Standard
Details
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Item
Flex Impact Socket
Impact Rated
No
Drive Type
Square
Category Type
Impact Socket
Output Type
Hex
Finish
black oxide
Features
Corrosion Resistant
Description
Flex Impact Socket, Drive Type Square, Drive Size 3/8 in, Alloy Steel, Black Oxide, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.