This item is Discontinued.

Sk Professional Tools Box End Wrench Set, 6 to 20mm, 8 pcs. 86198

Box End Wrench Set, 6 to 20mm, 8 pcs. (Discontinued)

  • Mfr # 86198
  • Zoro # G4439477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86198
Zoro #
G4439477
UPC #
025141861983
Country of Origin
United States

Dimensions

Range of Wrench Sizes
6 to 20 mm
Wrench Head Sizes
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm
Range of Lengths
3-3/4 in to 6-9/16 in
Range of Head Sizes
6 mm to 20 mm
Wrench Length Style
Stubby
Head Size
6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm
Head Thickness
1/4 in, 7/16 in

Details

Item
Box End Wrench Set
Material
Alloy Steel
Finish
Chrome
Head Type
Offset
Standards
ASME B107.100
Weight
1.3 lb
SAE or Metric
Metric
Corrosion Resistant
Yes
Wrench Product Grouping
Wrench Sets
Wrench Style
Short Combination
Reversing
No
Includes
Rack
Number of Points
12
Head Movement
Fixed
Wrenches Included
6 x 7, 8 x 9, 9 x 10, 11 x 12, 13 x 14, 15 x 16, 17 x 19, 18 x 20mm
Wrench Item
Box End Wrench
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Shape
Straight
Insulated
No
Number of Pieces
8
Offset
15 Degrees
Features
Short Deep
Measurement Type
Metric
Ratcheting
No
Box End Type
6-Point Box End
Handle Color
Silver
Container Type
Rack
Container Color
Green
Number of Tools
8
Tether Style
Not Tether Capable
Single End/Double End
Double End
Head Offset Angle
0 Degrees
Grip Style
Plain
Nonsparking
No
Non-Magnetic
No
Handle Type
One Piece

Description

Box End Wrench Set, Alloy Steel, Chrome, Insulated No, Number of Tools 8, 6 mm to 20 mm, 0 Degrees , Head Thickness 1/4 in, 7/16 in, Rack, Metric, Offset, 6-Point Box End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.