This item is Discontinued.

Sk Professional Tools Master Tool Set, Preventative Maintenance SARTK

Master Tool Set, Preventative Maintenance (Discontinued)

  • Mfr # SARTK
  • Zoro # G7234433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SARTK
Zoro #
G7234433
UPC #
025141003932
Country of Origin
Unknown

Dimensions

Drive Size
1/4 in, 3/8 in, 1/2 in
Drive Size1
1/4 in; 3/8 in; 1/2 in

Details

Item
Master Tool Set
Includes
Storage Case
Number of Pieces
1
Primary Application
Preventative Maintenance
Tool Families Included
Brushes, Cutting Tools, Pliers, Putty Knives and Scrapers, Screwdrivers, Striking Tools, Wrenches
Tool Storage Included
Yes
SAE or Metric
Metric, SAE
Nonsparking
No
Insulated / Uninsulated
Insulated
Cutting Tools Included
All Purpose Cutters
Number of Sockets/Accs.
45
No. of Putty Knives and Scrapers Included
1
Number of Deburring and Finishing Tools
0
Striking Tools Included
Ball Peen Hammer: 16 oz, 20 oz, Dead Blow
Number of Hex and Torx Keys
2
Number of Cutting Tools
1
Number of Lights
1
1/2 In. Drive Sockets/Accs. Included
Extension: 1/2 in, Handle Hinge: 1/2 in, Socket 12 PT: 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, Socket: 1/2 in Square Drive, Hex Bit Sockets: 1/2 in, 9/16, Ratchet, Socket 12 PT: 1/2 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, 11/16 in, 13/16 in, 15/16 in, Universal Joint: 1/2 in
Tool Kit Product Grouping
Tool Kits
Electrical and Telecomm Tools Included
Multimeter
Number of Wrenches
104
Lights Included
Flexible Head, LED Flashlight
Number of Striking Tools
23
Measuring Tools Included
Tape Rule: 12 ft. x 1-3/8"
Number of Pliers
9
Number of Miscellaneous Tools
0
Prybars and Pullers Included
Rolling Head Prybar: 12 in
Brushes Included
Oval Sash Brush
Putty Knives and Scrapers Included
Putty Knife, 1-1/2 in
Number of Nut Drivers and Nutsetters
0
3/8 In. Drive Sockets/Accs. Included
Extension: 3/8 in, Extension: 3/8 in Square Drive, Socket 12 PT: 3/8 in, 7/16 in, Hex Bit Socket 12 PT: 1/4 in, 3/8 in, 3/16 in, 5/16 in, 7/32 in, Socket Deep 12 PT: 1/2 in, 3/4 in, 3/8 in, 7/16 in, 5/8 in, 9/16 in, 11/16 in, Socket Wrench 12 PT: 3/8 in,10mm, 11mm, Universal Joint: 3/8 in
Number of Soldering and Welding Tools
0
Number of Prybars and Pullers
0
Inspection and Retrieving Tools Included
Flexible Magnetic Retrieving Tool, Inspection Mirror
1/4 In. Drive Sockets/Accs. Included
Extension: 1/4 in, Socket Adapter 1/4 in, 3/8 in, Socket 12 PT: 1/4 in, 5mm, 7mm, 8mm, 10mm, Socket 12 PT: 1/4 in, 3/16, 7/32 in, 9/32 in, 5/16 in, 11/32 in
Wrenches Included
Adjustable Wrench,1/2 in, 1/4 in, 3/8 in, 3/16 in, 5/16 in, 7/16 in, 7/32 in, 9/32 in, 11/32 in 12 PT: 5mm, 7mm, 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm,21mm, 22mm, 24mm, Combination Wrench, Box, Open End, 1/2 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in, 7/16 in, 9/16 in,11/16 in, 13/16 in, 15/16 in, Combination Wrench, Box, Open End, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, Open End Wrench, Open Head, 1/2 in x 9/16 in, 3/8 in x 7/16 in, 5/8 in x 11/16 in
Tool Storage Type Included
Case
Number of Awls and Scribers
0
Number of Brushes
2
Hex and Torx Keys Included
Ball End Hex Key Set: 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Number of Measuring Tools
2
Number of Screwdrivers
21
Number of Inspection and Retrieving Tools
1
Screwdrivers Included
Screwdriver Flat Tip: 5/16 in x 6 in, 1/4 in x 4 in, 3/8 in x 8 in, Screwdriver Flat Tip, Cabinet Style: 1/8 in x 3 in, 1/8 in x 6 in, 3/16 in x 4 in, Screwdriver, Flat Tip, Stubby: 1/4 in x 1-1/2 in, Screwdriver, Cross Tip: #1 x 4 in, Screwdriver, Cross Tip: #2 x 4 in, #3x 6 in, Screwdriver, Offset, Ratcheting: #2 x 1/4 in, Screwdriver Set, Flat Tip 1/4 in
Number of Electrical and Telecomm Tools
1
Number of Powered Tools
0
Number of Drilling, Extracting, and Tapping Tools
0
Number of Consumable Parts
1,000
Pliers Included
Pliers Set, Diagonal Cutting: 8 in, Long Nose: 6 in, Slip Joint Pliers: 6 in, Arc Joint: 10 in, Electrical Connector: 9 in, Soft Jaw Cannon Plug, Wire Twister Reversible: 12 in w/Wire Cutter, Needle Nose Pliers: 6-1/2 in, Locking Pliers, Curved Jaws: 10 in, Locking Pliers, Long Nose: 6 in
Sockets, Drive Tools, and Accessories Included
None
Number of Putty Knives and Scrapers
1
Number of Sockets, Drive Tools, and Accessories
0
Electrical and Telecom Tools Included
None
Tool Storage Type
Tool Case
Number of Electrical and Telecom Tools
0
Non-Sparking
No
Plumbing Tools Included
None
Number of Plumbing Tools
0
Measuring and Testing Tools Included
None
Number of Measuring and Testing Tools
0
Number of Abrasives and Finishing Tools
0
Abrasives and Finishing Tools Included
None
Insulated
Insulated
Measurement Type
Metric/SAE

Description

Master Tool Set, Tool Storage Type Tool Case, Measurement Type Metric/SAE, Drive Size 1/4 in; 3/8 in; 1/2 in, Number of Pieces 1, Pliers Included Arc Joint: 10 in, Curved Jaws: 10 in, Diagonal Cutting: 8 in, Electrical Connector: 9 in, Locking Pliers, Long Nose: 6 in, Needle Nose Pliers: 6-1/2 in, Pliers Set, Slip Joint Pliers: 6 in, Soft Jaw Cannon Plug, Wire Twister Reversible: 12 in w/Wire Cutter, Sockets, Drive Tools, and Accessories Included None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.