3/8" Drive Ball Hex Socket Bit Metric 8 mm Tip, 7 in L

  • Mfr # 45968

  • Zoro # G4461974


product price:  $26.15
/ea

Key Features

Overall Length
7 in
Finish
Chrome
SAE or Metric
Metric
Socket Depth
Standard
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45968
Zoro #
G4461974
UPC #
025141459685
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
7 in
Tip Size
8 mm
Socket Depth
Standard
Insert Length
5 in
Bit Length
5 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Measurement Type
Metric
Bit Style
Ball Hex
Material
Alloy Steel
Features
Corrosion Resistant
Number of Points
6
Tip Style
Ball Hex
Drive Type
Hand
Impact Rated
No
Insulated
No
Replaceable Insert
Yes
For Screw Type
Ball Hex
Magnetized Tip
No
Locking
No
Non-Sparking
No
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Insert Capable
Replaceable Insert

Description

Socket Bit, Insert Length 5 in, Replaceable Insert Yes, Metric, Tip Size 8 mm, Tip Style Ball Hex, Overall Length 7 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Ball Hex, Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.