Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/8in Hand Socket
- Mfr # 483828
- Zoro # G123581872
original price:Â $5.21 , new price: $4.69 , 9 percent off
new price:Â
$
4.69
/ea
Sold in multiples of 2 for
$9.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483828
- Zoro #
- G123581872
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 7/8 Inch 1/2 Inch Drive Durable Chrome Vanadium Steel - 483828 Hand Socket This 7/8 inch 6-point hand socket is built for controlled engagement on fasteners, helping reduce slippage and rounding. The 1/2 inch drive size makes it a practical fit for many common ratchets and drive tools used in professional hand tool setups. Made from chromium-vanadium steel alloy, it balances strength with anti-corrosive properties for long-term durability. A chrome polished finish supports corrosion resistance, and permanently stamped sizing keeps identification quick and consistent during tool organization. Key Benefits 6-point 7/8 inch socket design helps reduce fastener rounding and slippage. 1/2 inch drive size supports compatibility with standard professional ratchets. 42mm (1.65 inch) overall length improves access and control in tight spaces. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Chrome polished finish adds durability and resistance to corrosion over time. Permanently stamped size marking supports fast identification and better tool organization. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed and made for professional technicians, this socket is built to hold up under heavy use while maintaining clear sizing, corrosion resistance, and a secure 6-point fit across repeated service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.