Torque Wrench Head, Open End, 7/16 In. (Discontinued)
- Mfr # SKT9003
- Zoro # G4149214
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SKT9003
Zoro #
G4149214
UPC #
025141024616
Country of Origin
United States
Dimensions
Size
7/16 in
Overall Length
3 1/4 in
Head Size
7/16"
Details
Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
300 in-lb
Offset
0 Degrees
For Use With
Interchangeable Head Torque Wrenches
Head Material
Alloy Steel
Material
Alloy Steel
Description
Interchangeable Torque Wrench Head, Size 7/16 in, Overall Length 3 1/4 in, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.