Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wobble Extension 1/2" Dr, 2 in L, 1 Pieces, Chrome

  • Mfr # 40192

  • Zoro # G4187565


product price: $17.79
/ea

Key Features

Drive Size
1/2"
Finish
Chrome
Number of Pieces
1
For Use With
1/2" Drive Sockets
Features
Corrosion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40192
Zoro #
G4187565
UPC #
025141401929
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
2 in
Output Drive Size
1/2"
Input Drive Size
1/2 in
Socket Size
1/2 in

Details

Item
Wobble Extension
Finish
Chrome
Number of Pieces
1
For Use With
1/2" Drive Sockets
Features
Corrosion Resistance
Impact Rated
No
Output Drive Type
Male Square
Material
Alloy Steel
Locking
No
SAE or Metric
SAE
Drive Type
Hand
Number of Points
6, 4
Measurement Type
SAE
Standards
ASME B107.110-2012
Output Drive Gender
Male
Input Drive Shape
Square
Socket Extension Type
Wobble
Insulated
No
Output Drive Shape
Square
Non-Sparking
No
Input Drive Gender
Female
Includes Locking
Locking Not Included
Socket Extension Style
Wobble
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Product details about the SK PROFESSIONAL TOOLS - 40192 Wobble Socket Extension.
Wobble socket extensions are innovative tools designed with a slight pivot, providing a degree of angular movement between the socket and the wrench. This flexibility allows for better access in tight spaces and around obstacles, offering increased versatility when maneuvering to reach challenging bolt positions. Wobble extensions are valuable additions to a toolkit, particularly in situations where a straight-line approach isn't feasible.
The SK Professional Tools - 40192 Wobble Socket Extension is a robust tool designed for use with 1/2" drive sockets. With an overall length of 2 inches, this extension features both input and output drive sizes of 1/2 inch. The square-shaped input drive has a female gender while the output drive is male square in shape with a six-point design. This wobble socket extension adheres to ASME B107.110-2012 standards, ensuring it's suitable for various professional applications.
Crafted from high-quality alloy steel, this wobble socket extension exhibits corrosion resistance which contributes to its durability and longevity. It boasts a chrome finish that not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. However, please note that this product is not insulated or impact-rated.
This single-piece set does not have locking capabilities but offers compatibility with SAE measurements making it adequate for numerous tasks requiring such specifications. Despite having no non-sparking feature, the SK Professional Tools - 40192 Wobble Socket Extension remains a reliable choice due to its sturdy construction and adherence to industry standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.