Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw Accessory

  • Mfr # CST004

  • Zoro # G416017569


product price: $48.99
/ea

Key Features

Material
Metal, Nylon, Plastic, Stainless Steel
Includes
10-Roller Head
Features
Skateguide(R) Saves Time and Reduces Waste by Measuring Only Once for Multiple Accurate and Identical Cuts
Compatible Product Type
Side Winder, Worm Drive
Compatible Manufacturer Model Number
CST001, CST002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST004
Zoro #
G416017569
UPC #
867903000335
Country of Origin
China

Dimensions

Overall Length
20 1/2 in
Overall Width
8 in
Overall Height
2 in

Details

Material
Metal, Nylon, Plastic, Stainless Steel
Includes
10-Roller Head
Features
Skateguide(R) Saves Time and Reduces Waste by Measuring Only Once for Multiple Accurate and Identical Cuts
Item
Circular Saw Accessory
Compatible Product Type
Side Winder, Worm Drive
Compatible Manufacturer Model Number
CST001, CST002
Product Type
Skate Guide
Compatible Brand
SkatePlate

Description

Circular Saw Accessory, Material Metal, Nylon, Plastic, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.