Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw Accessory

  • Mfr # CST010

  • Zoro # G216017332


product price: $26.79
/ea

Key Features

Includes
Wider 10-Roller Head
Features
The New 10-ROLLER HEAD is Interchangeable with the 4-Roller Head that Comes with the SKATEPLATE(R) Combo Pack. the New 10-ROLLER HEAD Perfectly Fits the Standard Ruler Bar on both the SKATEGUIDE(R) and SKATEGUIDE-ZILLA(R) and can be Switched Out Within Seconds
Material
Metal, Nylon, Plastic, Stainless Steel
Compatible Product Type
Skateguide, Skateguide-Zilla
Compatible Manufacturer Model Number
CST004, CST005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST010
Zoro #
G216017332
UPC #
867903000397
Country of Origin
China

Dimensions

Overall Length
2 1/8 in
Overall Width
8 in
Overall Height
1 in

Details

Includes
Wider 10-Roller Head
Features
The New 10-ROLLER HEAD is Interchangeable with the 4-Roller Head that Comes with the SKATEPLATE(R) Combo Pack. the New 10-ROLLER HEAD Perfectly Fits the Standard Ruler Bar on both the SKATEGUIDE(R) and SKATEGUIDE-ZILLA(R) and can be Switched Out Within Seconds
Material
Metal, Nylon, Plastic, Stainless Steel
Item
Circular Saw Accessory
Compatible Product Type
Skateguide, Skateguide-Zilla
Compatible Manufacturer Model Number
CST004, CST005
Product Type
10-Roller Head
Compatible Brand
SkatePlate

Description

Circular Saw Accessory, Material Metal, Nylon, Plastic, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.