Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 10.73"L x 7.38"W x 4.13"D

  • Mfr # 3I-0907-4B-C

  • Zoro # G5560237


product price: $79.63
/ea
Free Shipping & Returns

Key Features

Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
ESD Conductive
No
Load Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-0907-4B-C
Zoro #
G5560237
UPC #
789270090712
Country of Origin
United States

Dimensions

Inside Length
9 1/2 in
Overall Depth
4 3/4 in
Lid Depth
1 1/4 in
Inside Width
7 3/8 in
Overall Width
9 3/4 in
Bottom Depth
3 in
Overall Length
10 3/4 in
Inside Depth
4 1/8 in

Details

Includes
Lifetime Warranty
Color
Black
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
ESD Conductive
No
Load Capacity
50 lb
Water and Air Tight O-Ring
IP67
Number of Wheels
0
Foam Style
Pick and Pack
Weight
2 lb
Handle Style - Protective Cases
Folding
Foam Material
Polyurethane
Number of Padlock Holes
2
Volume Capacity
0.17 cu ft
Latch
Trigger Release Latch System
Standards
MIL-STD 810G, MIL-STD-648C, MIL-STD-810F
Case Type
Micro Case
Includes Foam
Yes
Handle Style
Folding
Item
Protective Case
Mfr. Series
I Series
Max. Temp. Rating
180 Degrees F
Number of Latches
2
Min. Temp. Rating
-60 Degrees F
Finish
Unfinished
Application
Multipurpose, Military
Resistant To
Corrosion, Fungus, Impact, Solvents, UV, Water
Maximum Operating Temperature
180 Degrees F
Foam Design
Pick and Pluck
Includes Foam Insert
Foam Insert Included
Closure Type
Latches
Minimum Operating Temperature
-69 Degrees F
Series
I Series
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Weight Capacity
50 lb
Pressure Valve Type
Automatic
IP/NEMA Rating
IP67
Mobility
Stationary
Application/Usage
Military;Multipurpose

Description

Protective Case, Bottom Depth 3 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 4 1/8 in, Inside Length 9 1/2 in, Inside Width 7 3/8 in, Lid Depth 1 1/4 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 4 3/4 in

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.