Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 10.73"L x 7.38"W x 4.13"D

  • Mfr # 3I-0907-4B-E

  • Zoro # G5588779


product price: $62.39
/ea

Key Features

Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Inside Width
7 3/8 in
Includes Foam
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3I-0907-4B-E
Zoro #
G5588779
UPC #
789270090736
Country of Origin
United States

Dimensions

Inside Width
7 3/8 in
Inside Depth
4 1/8 in
Overall Length
10 3/4 in
Inside Length
9 1/2 in
Overall Depth
4 3/4 in
Lid Depth
1 1/4 in
Bottom Depth
3 in
Overall Width
9 3/4 in

Details

Includes
Lifetime Warranty
Color
Black
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Includes Foam
No
ESD Conductive
No
Case Type
Micro Case
Volume Capacity
0.17 cu ft
Item
Protective Case
Number of Padlock Holes
2
Load Capacity
50 lb
Handle Style
Folding
Min. Temp. Rating
-60 Degrees F
Weight
2 lb
Foam Material
None
Number of Latches
2
Standards
MIL-STD 810G, MIL-STD-648C, MIL-STD-810F
Latch
Trigger Release Latch System
Handle Style - Protective Cases
Folding
Water and Air Tight O-Ring
IP67
Max. Temp. Rating
180 Degrees F
Mfr. Series
I Series
Number of Wheels
0
Finish
Unfinished
Application
Military
Includes Foam Insert
Foam Insert Not Included
Mobility
Stationary
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Weight Capacity
50 lb
Series
I Series
IP/NEMA Rating
IP67
Resistant To
Corrosion, Fungus, Impact, Solvents, UV, Water
Minimum Operating Temperature
-69 Degrees F
Closure Type
Latches
Maximum Operating Temperature
180 Degrees F

Description

Protective Case, Bottom Depth 3 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 4 1/8 in, Inside Length 9 1/2 in, Inside Width 7 3/8 in, Lid Depth 1 1/4 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 4 3/4 in, Overall Length 10 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.