Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 32.94"L x 23.53"W x 18.87"D

  • Mfr # 3I-3021-18BE

  • Zoro # G5590879


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Handle Style
Folding, Telescoping
Foam Material
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-3021-18BE
Zoro #
G5590879
UPC #
789270995208
Country of Origin
United States

Dimensions

Overall Length
33 in
Inside Width
21 in
Bottom Depth
16 in
Inside Depth
18 in
Inside Length
30 in
Overall Width
23 1/2 in
Lid Depth
2 in
Overall Depth
18 7/8 in
Depth
18.9"
Width
23.5"

Details

Includes
Lifetime Warranty
Color
Black
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Handle Style
Folding, Telescoping
Foam Material
None
Includes Foam
No
Case Type
Rolling Case
Weight
29 lb
Mfr. Series
I Series
Item
Protective Case
Max. Temp. Rating
180 Degrees F
Load Capacity
50 lb
Handle Style - Protective Cases
Folding, Telescoping
Water and Air Tight O-Ring
IP67
Number of Wheels
4
Number of Padlock Holes
5
Number of Latches
7
Volume Capacity
6.56 cu ft
Min. Temp. Rating
-60 Degrees F
Latch
Trigger Release Latch System
Standards
MIL-STD-648C, MIL-STD-810F
Wheel Type
Rigid
ESD Conductive
No
Finish
Unfinished
Maximum Operating Temperature
180 Degrees F
Pressure Valve Type
Automatic
Weight Capacity
50 lb
Closure Type
Latches
Includes Foam Insert
Foam Insert Not Included
Mobility
Mobile
Resistant To
Corrosion, Fungus, Impact, Solvents, UV, Water
Caster Type
Rigid
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
I Series
Minimum Operating Temperature
-69 Degrees F
IP/NEMA Rating
IP67
Foam Design
No Foam

Description

Protective Case, Bottom Depth 16 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 18 in, Inside Length 30 in, Inside Width 21 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 7, Number of Wheels 4, Overall Depth 18 7/8 in

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.