Zoro Homepage

Black Protective Case, 32"L x 24-1/2"W x 16-7/8"D

  • Mfr # 3I-2922-16BE

  • Zoro # G5551907


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Mfr. Series
I Series
Lid Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-2922-16BE
Zoro #
G5551907
UPC #
789270996595
Country of Origin
United States

Dimensions

Lid Depth
2 in
Bottom Depth
14 in
Overall Width
24 1/2 in
Inside Width
22 in
Overall Depth
16 7/8 in
Inside Length
29 in
Overall Length
32 in
Inside Depth
16 in
Depth
1.7"
Width
2.5"

Description

This SKB 3I-2922-16BE Black Protective Case is the perfect solution for transporting your valuables. The case has a total depth of 16 in., length of 29 in., width of 18 in. and inside depth and length of 16 in. respectively. It also has an overall width, length and height of 29 in., 18 in. and 16 7/8 in. respectively. The case is made with polypropylene copolymer resin which makes it strong enough to withstand wear and tear while still being lightweight. When you want to protect your equipment or belongings, this protective case will do the job well.

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.