Shop SKB
See all product information
Create Account
Case
- Mfr # 3RR-11U20-22B
- Zoro # G922937900
product price:Â
$
2,279.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Handle Style
Comfort Grip
Minimum Operating Temperature
40 Degrees F
Includes Handle
Handle Included
Series
RR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RR-11U20-22B
- Zoro #
- G922937900
- UPC #
- 789270999589
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 31 3/8 in
- Lid Depth
- 2 in
- Overall Width
- 24 in
- Overall Depth
- 25 7/8 in
- Overall Length
- 31 3/8 in
- Length
- 31 3/8 in
Details
- Color
- Black
- Handle Style
- Comfort Grip
- Minimum Operating Temperature
- 40 Degrees F
- Includes Handle
- Handle Included
- Series
- RR
- Resistant To
- Impact, Strength
- Maximum Operating Temperature
- 180 Degrees F
- Includes Casters
- Casters Not Included
- Stackable
- Stacking Capable
- Pressure Valve Type
- Automatic
- Material
- Linear Medium Density Polyethylene
- Item
- Case
- Closure Type
- Positive Lock Latching System
- Standards
- MIL-STD 810H
- Weight
- 68.62 lb
- Front Closure
- Positive Lock Latching System
- Shell Material
- Linear Medium Density Polyethylene
- Wire Color
- Black
Description
Case, Closure Type Positive Lock Latching System, Color Black, Handle Style Comfort Grip, Lid Depth 2 in, Material Linear Medium Density Polyethylene, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Overall Depth 25 7/8 in, Overall Length 31 3/8 in, Overall Width 24 in, Standards MIL-STD 810H, Weight 68.62 lb, Mobility Stationary
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.