Case
- Mfr # 3SKB-R906U30
- Zoro # G022965100
product price:Â
$
2,212.99
/ea
Free Shipping & Returns
Key Features
Mobility
Mobile
Caster Wheel Diameter
4 in
Overall Depth
19 3/4 in
Weight
79.59 lb
Overall Width
26 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SKB-R906U30
- Zoro #
- G022965100
- UPC #
- 789270090637
- Country of Origin
- United States
Dimensions
- Caster Wheel Diameter
- 4 in
- Overall Depth
- 19 3/4 in
- Overall Width
- 26 5/8 in
- Wire Rope Length
- 42 in
- Overall Length
- 42 in
- Length
- 42 in
Details
- Item
- Case
- Mobility
- Mobile
- Weight
- 79.59 lb
- Includes Casters
- Caster Included
- Color
- Black
- Stackable
- Stacking Capable
- Resistant To
- Shock, Water
- Series
- r Series
- Closure Type
- Recessed Latch
- Front Closure
- Recessed Latch
- Wire Color
- Black
Description
Case, Closure Type Recessed Latch, Color Black, Overall Depth 19 3/4 in, Overall Length 42 in, Overall Width 26 5/8 in, Weight 79.59 lb, Caster Wheel Diameter 4 in, Mobility Mobile
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.