Shop SKB
See all product information
Create Account
Case
- Mfr # 3RR-14U24-25B
- Zoro # G022937961
product price:Â
$
3,166.99
/ea
Free Shipping & Returns
Key Features
Handle Style
Comfort Grip
Closure Type
Positive Lock Latching System
Standards
MIL-STD 810H
Color
Black
Wire Rope Length
38 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RR-14U24-25B
- Zoro #
- G022937961
- UPC #
- 789270992740
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 38 3/4 in
- Overall Depth
- 30 3/4 in
- Lid Depth
- 2 in, 5 in
- Overall Width
- 24 in
- Overall Length
- 38 3/4 in
- Length
- 38 3/4 in
Details
- Handle Style
- Comfort Grip
- Closure Type
- Positive Lock Latching System
- Standards
- MIL-STD 810H
- Color
- Black
- Stackable
- Stacking Capable
- Weight
- 92.6 lb
- Pressure Valve Type
- Automatic
- Includes Handle
- Handle Included
- Material
- Linear Medium Density Polyethylene
- Item
- Case
- Includes Casters
- Caster Included
- Resistant To
- Impact, Strength
- Series
- RR
- Mobility
- Mobile
- Front Closure
- Positive Lock Latching System
- Shell Material
- Linear Medium Density Polyethylene
- Wire Color
- Black
Description
Case, Closure Type Positive Lock Latching System, Color Black, Handle Style Comfort Grip, Lid Depth 2 in, 5 in, Material Linear Medium Density Polyethylene, Overall Depth 30 3/4 in, Overall Length 38 3/4 in, Overall Width 24 in, Standards MIL-STD 810H, Weight 92.6 lb, Mobility Mobile
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.