Shop SKB
See all product information
Create Account
Case
- Mfr # 3RR-4U20-22B
- Zoro # G022937237
product price:Â
$
1,865.99
/ea
Free Shipping & Returns
Key Features
Handle Style
Comfort Grip
Includes Handle
Handle Included
Lid Depth
2 in
Material
Linear Medium Density Polyethylene
Minimum Operating Temperature
40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RR-4U20-22B
- Zoro #
- G022937237
- UPC #
- 789270999534
- Country of Origin
- United States
Dimensions
- Lid Depth
- 2 in
- Wire Rope Length
- 31 1/2 in
- Overall Depth
- 13 1/2 in
- Overall Width
- 24 in
- Overall Length
- 31 1/2 in
- Length
- 31 1/2 in
Details
- Handle Style
- Comfort Grip
- Includes Handle
- Handle Included
- Material
- Linear Medium Density Polyethylene
- Item
- Case
- Minimum Operating Temperature
- 40 Degrees F
- Pressure Valve Type
- Automatic
- Standards
- MIL-STD 810H
- Color
- Black
- Includes Casters
- Casters Not Included
- Resistant To
- Impact, Strength
- Series
- RR
- Stackable
- Stacking Capable
- Weight
- 47.93 lb
- Closure Type
- Positive Lock Latching System
- Maximum Operating Temperature
- 180 Degrees F
- Front Closure
- Positive Lock Latching System
- Shell Material
- Linear Medium Density Polyethylene
- Wire Color
- Black
Description
Case, Closure Type Positive Lock Latching System, Color Black, Handle Style Comfort Grip, Lid Depth 2 in, Material Linear Medium Density Polyethylene, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Overall Depth 13 1/2 in, Overall Length 31 1/2 in, Overall Width 24 in, Standards MIL-STD 810H, Weight 47.93 lb, Mobility Stationary
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.