Shop SKB
See all product information
Create Account
Case
- Mfr # 3SKB-R906U24
- Zoro # G222937587
product price:Â
$
1,818.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Stackable
Stacking Capable
Caster Wheel Diameter
4 1/2 in
Closure Type
Recessed Latch
Overall Width
26 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SKB-R906U24
- Zoro #
- G222937587
- UPC #
- 789270090620
- Country of Origin
- United States
Dimensions
- Caster Wheel Diameter
- 4 1/2 in
- Overall Width
- 26 1/2 in
- Overall Depth
- 19 1/2 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Color
- Black
- Stackable
- Stacking Capable
- Closure Type
- Recessed Latch
- Weight
- 74.47 lb
- Includes Casters
- Caster Included
- Item
- Case
- Mobility
- Mobile
- Resistant To
- Shock, Water
- Series
- r Series
- Front Closure
- Recessed Latch
- Wire Color
- Black
Description
Case, Closure Type Recessed Latch, Color Black, Overall Depth 19 1/2 in, Overall Length 36 in, Overall Width 26 1/2 in, Weight 74.47 lb, Caster Wheel Diameter 4 1/2 in, Mobility Mobile
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.