Shop SKB
See all product information
Create Account
Case
- Mfr # 3RR-4U24-25B
- Zoro # G422965267
product price:Â
$
2,260.99
/ea
Free Shipping & Returns
Key Features
Resistant To
Impact, Strength
Includes Handle
Handle Included
Overall Depth
13 1/4 in
Stackable
Stacking Capable
Closure Type
Positive Lock Latching System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RR-4U24-25B
- Zoro #
- G422965267
- UPC #
- 789270992696
- Country of Origin
- United States
Dimensions
- Overall Depth
- 13 1/4 in
- Overall Length
- 39 in
- Overall Width
- 24 in
- Lid Depth
- 2 in, 5 in
- Wire Rope Length
- 39 in
- Length
- 39 in
Details
- Resistant To
- Impact, Strength
- Includes Handle
- Handle Included
- Stackable
- Stacking Capable
- Item
- Case
- Closure Type
- Positive Lock Latching System
- Series
- RR
- Handle Style
- Comfort Grip
- Includes Casters
- Caster Included
- Weight
- 59.51 lb
- Color
- Black
- Mobility
- Mobile
- Standards
- MIL-STD 810H
- Pressure Valve Type
- Automatic
- Material
- Linear Medium Density Polyethylene
- Front Closure
- Positive Lock Latching System
- Shell Material
- Linear Medium Density Polyethylene
- Wire Color
- Black
Description
Case, Closure Type Positive Lock Latching System, Color Black, Handle Style Comfort Grip, Lid Depth 2 in, 5 in, Material Linear Medium Density Polyethylene, Overall Depth 13 1/4 in, Overall Length 39 in, Overall Width 24 in, Standards MIL-STD 810H, Weight 59.51 lb, Mobility Mobile
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.