Shop SKB
See all product information
Create Account
Case
- Mfr # 3RS-6U20-22B
- Zoro # G622937637
product price:Â
$
1,745.99
/ea
Free Shipping & Returns
Key Features
Lid Depth
2 in
Wire Rope Length
31 1/2 in
Standards
MIL-STD 810H
Stackable
Stacking Capable
Includes Casters
Casters Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RS-6U20-22B
- Zoro #
- G622937637
- UPC #
- 789270999473
- Country of Origin
- United States
Dimensions
- Lid Depth
- 2 in
- Wire Rope Length
- 31 1/2 in
- Overall Width
- 24 in
- Overall Depth
- 17 in
- Overall Length
- 31 1/2 in
- Length
- 31 1/2 in
Details
- Standards
- MIL-STD 810H
- Item
- Case
- Stackable
- Stacking Capable
- Includes Casters
- Casters Not Included
- Maximum Operating Temperature
- 180 Degrees F
- Color
- Black
- Series
- RS
- Includes Handle
- Handle Included
- Weight
- 43.37 lb
- Handle Style
- Comfort Grip
- Minimum Operating Temperature
- 40 Degrees F
- Pressure Valve Type
- Automatic
- Material
- Linear Medium Density Polyethylene
- Resistant To
- Impact, Strength
- Shell Material
- Linear Medium Density Polyethylene
- Wire Color
- Black
Description
Case, Color Black, Handle Style Comfort Grip, Lid Depth 2 in, Material Linear Medium Density Polyethylene, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Overall Depth 17 in, Overall Length 31 1/2 in, Overall Width 24 in, Standards MIL-STD 810H, Weight 43.37 lb, Mobility Stationary
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.