Case
- Mfr # 3RR-6U20-22B
- Zoro # G122965499
product price:Â
$
1,981.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight
53.6 lb
Pressure Valve Type
Automatic
Overall Depth
17 in
Stackable
Stacking Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RR-6U20-22B
- Zoro #
- G122965499
- UPC #
- 789270999558
- Country of Origin
- United States
Dimensions
- Overall Depth
- 17 in
- Lid Depth
- 2 in
- Wire Rope Length
- 31 1/2 in
- Overall Width
- 24 in
- Overall Length
- 31 1/2 in
- Length
- 31 1/2 in
Details
- Color
- Black
- Weight
- 53.6 lb
- Pressure Valve Type
- Automatic
- Stackable
- Stacking Capable
- Handle Style
- Comfort Grip
- Maximum Operating Temperature
- 180 Degrees F
- Material
- Linear Medium Density Polyethylene
- Resistant To
- Impact, Strength
- Item
- Case
- Series
- RR
- Includes Casters
- Casters Not Included
- Includes Handle
- Handle Included
- Closure Type
- Positive Lock Latching System
- Standards
- MIL-STD 810H
- Minimum Operating Temperature
- 40 Degrees F
- Front Closure
- Positive Lock Latching System
- Shell Material
- Linear Medium Density Polyethylene
- Wire Color
- Black
Description
Case, Closure Type Positive Lock Latching System, Color Black, Handle Style Comfort Grip, Lid Depth 2 in, Material Linear Medium Density Polyethylene, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Overall Depth 17 in, Overall Length 31 1/2 in, Overall Width 24 in, Standards MIL-STD 810H, Weight 53.6 lb, Mobility Stationary
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.