Shop SKB
See all product information
Create Account
Case
- Mfr # 3RS-5U20-22B
- Zoro # G322937296
product price:Â
$
1,667.99
/ea
Free Shipping & Returns
Key Features
Pressure Valve Type
Automatic
Standards
MIL-STD 810H
Maximum Operating Temperature
180 Degrees F
Stackable
Stacking Capable
Includes Casters
Casters Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3RS-5U20-22B
- Zoro #
- G322937296
- UPC #
- 789270999466
- Country of Origin
- United States
- Pressure Valve Type
- Automatic
- Standards
- MIL-STD 810H
- Maximum Operating Temperature
- 180 Degrees F
- Item
- Case
- Stackable
- Stacking Capable
- Includes Casters
- Casters Not Included
- Color
- Black
- Material
- Linear Medium Density Polyethylene
- Resistant To
- Impact, Strength
- Series
- RS
- Includes Handle
- Handle Included
- Weight
- 39.73 lb
- Minimum Operating Temperature
- 40 Degrees F
- Handle Style
- Comfort Grip
- Shell Material
- Linear Medium Density Polyethylene
- Wire Color
- Black
- Traction Material
- Linear Medium Density Polyethylene
Dimensions
- Wire Rope Length
- 31 1/2 in
- Overall Depth
- 15 1/4 in
- Lid Depth
- 2 in
- Overall Width
- 24 in
- Overall Length
- 31 1/2 in
- Length
- 31 1/2 in
Description
Case, Color Black, Handle Style Comfort Grip, Lid Depth 2 in, Material Linear Medium Density Polyethylene, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Overall Depth 15 1/4 in, Overall Length 31 1/2 in, Overall Width 24 in, Standards MIL-STD 810H, Weight 39.73 lb, Mobility Stationary
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.