Case
- Mfr # 3RS-9U20-22B
- Zoro # G522965365
product price:Â
$
2,005.99
/ea
Free Shipping & Returns
Key Features
Resistant To
Impact, Strength
Material
Linear Medium Density Polyethylene
Color
Black
Minimum Operating Temperature
40 Degrees F
Series
RS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RS-9U20-22B
- Zoro #
- G522965365
- UPC #
- 789270999497
- Country of Origin
- United States
Dimensions
- Overall Width
- 24 in
- Lid Depth
- 2 in
- Wire Rope Length
- 31 1/2 in
- Overall Depth
- 22 1/2 in
- Overall Length
- 31 1/2 in
- Length
- 31 1/2 in
Details
- Resistant To
- Impact, Strength
- Material
- Linear Medium Density Polyethylene
- Color
- Black
- Minimum Operating Temperature
- 40 Degrees F
- Series
- RS
- Maximum Operating Temperature
- 180 Degrees F
- Item
- Case
- Stackable
- Stacking Capable
- Includes Casters
- Casters Not Included
- Weight
- 49.83 lb
- Handle Style
- Comfort Grip
- Includes Handle
- Handle Included
- Standards
- MIL-STD 810H
- Pressure Valve Type
- Automatic
- Shell Material
- Linear Medium Density Polyethylene
- Wire Color
- Black
Description
Case, Color Black, Handle Style Comfort Grip, Lid Depth 2 in, Material Linear Medium Density Polyethylene, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Overall Depth 22 1/2 in, Overall Length 31 1/2 in, Overall Width 24 in, Standards MIL-STD 810H, Weight 49.83 lb, Mobility Stationary
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.