Case
- Mfr # 3SKB-R04U20W
- Zoro # G422937189
product price:Â
$
1,123.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight
41.2 lb
Overall Width
28 1/4 in
Includes Handle
Handle Included
Overall Depth
16 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SKB-R04U20W
- Zoro #
- G422937189
- UPC #
- 789270090422
- Country of Origin
- United States
Dimensions
- Overall Width
- 28 1/4 in
- Overall Depth
- 16 1/8 in
- Wire Rope Length
- 28 7/8 in
- Overall Length
- 28 7/8 in
- Length
- 28 7/8 in
Details
- Color
- Black
- Weight
- 41.2 lb
- Includes Handle
- Handle Included
- Mobility
- Mobile
- Item
- Case
- Series
- r Series
- Closure Type
- Twist Latch
- Includes Casters
- Caster Included
- Resistant To
- Shock, Water
- Front Closure
- Twist Latch
- Wire Color
- Black
Description
Case, Closure Type Twist Latch, Color Black, Overall Depth 16 1/8 in, Overall Length 28 7/8 in, Overall Width 28 1/4 in, Weight 41.2 lb, Mobility Mobile
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.