Shop SKB
See all product information
Create Account
Case
- Mfr # 3SKB-R10U20W
- Zoro # G622965319
product price:Â
$
1,263.99
/ea
Free Shipping & Returns
Key Features
Includes Handle
Handle Included
Closure Type
Twist Latch
Series
r Series
Color
Black
Mobility
Mobile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SKB-R10U20W
- Zoro #
- G622965319
- UPC #
- 789270091054
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 30 3/4 in
- Overall Depth
- 26 3/4 in
- Overall Width
- 28 1/2 in
- Overall Length
- 30 3/4 in
- Length
- 30 3/4 in
Details
- Includes Handle
- Handle Included
- Closure Type
- Twist Latch
- Series
- r Series
- Color
- Black
- Mobility
- Mobile
- Includes Casters
- Caster Included
- Item
- Case
- Weight
- 60.66 lb
- Resistant To
- Shock, Water
- Front Closure
- Twist Latch
- Wire Color
- Black
Description
Case, Closure Type Twist Latch, Color Black, Overall Depth 26 3/4 in, Overall Length 30 3/4 in, Overall Width 28 1/2 in, Weight 60.66 lb, Mobility Mobile
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.