Shop SKB
See all product information
Create Account
Case
- Mfr # 3SKB-R914U24
- Zoro # G422937981
product price:Â
$
2,646.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Depth
34 in
Series
r Series
Closure Type
Recessed Latch
Weight
112.28 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SKB-R914U24
- Zoro #
- G422937981
- UPC #
- 789270091412
- Country of Origin
- United States
Dimensions
- Overall Depth
- 34 in
- Wire Rope Length
- 36 in
- Caster Wheel Diameter
- 4 1/2 in
- Overall Width
- 26 3/4 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Color
- Black
- Series
- r Series
- Closure Type
- Recessed Latch
- Weight
- 112.28 lb
- Stackable
- Stacking Capable
- Item
- Case
- Resistant To
- Shock, Water
- Mobility
- Mobile
- Includes Casters
- Caster Included
- Front Closure
- Recessed Latch
- Wire Color
- Black
Description
Case, Closure Type Recessed Latch, Color Black, Overall Depth 34 in, Overall Length 36 in, Overall Width 26 3/4 in, Weight 112.28 lb, Caster Wheel Diameter 4 1/2 in, Mobility Mobile
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.