Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Olive Drab Green Protective Case, 24-1/2"L x 19.37"W x 12.22"D

  • Mfr # 3I-2217-10ME

  • Zoro # G5575908


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Bottom Depth
8 5/8 in
Number of Padlock Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-2217-10ME
Zoro #
G5575908
UPC #
-
Country of Origin
United States

Dimensions

Bottom Depth
8 5/8 in
Overall Length
24 1/2 in
Overall Depth
12 1/4 in
Inside Depth
10 5/8 in
Inside Length
22 in
Inside Width
17 in
Lid Depth
2 in
Overall Width
19 3/8 in

Details

Includes
Lifetime Warranty
Color
Green
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Number of Padlock Holes
2
Load Capacity
50 lb
Weight
17 lb
Includes Foam
No
Number of Wheels
2
Volume Capacity
2.27 cu ft
Handle Style - Protective Cases
Folding, Telescoping
Item
Protective Case
Foam Material
None
Max. Temp. Rating
180 Degrees F
Wheel Type
Rigid
ESD Conductive
No
Water and Air Tight O-Ring
IP67
Standards
MIL-STD 810G, MIL-STD-648C, MIL-STD-810F
Number of Latches
4
Mfr. Series
I Series
Min. Temp. Rating
-60 Degrees F
Latch
Trigger Release Latch System
Handle Style
Folding, Telescoping
Case Type
Rolling Case
Finish
Unfinished
Weight Capacity
50 lb
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
180 Degrees F
Includes Foam Insert
Foam Insert Not Included
Caster Type
Rigid
Resistant To
Corrosion, Dust, Fungus, Impact, Solvents, UV, Water
Closure Type
Latches
IP/NEMA Rating
IP67
Series
I Series
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Mobility
Mobile

Description

Protective Case, Bottom Depth 8 5/8 in, Closure Type Latches, Color Green, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Not Included, Inside Depth 10 5/8 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 12 1/4 in, Overall Length 24 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.