Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Olive Drab Green Protective Case, 53.04"L x 16.98"W x 6.84"D

  • Mfr # 3I-5014-6M-L

  • Zoro # G5602663


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Includes
Lifetime Warranty
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Includes Foam
Yes
Overall Depth
6 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-5014-6M-L
Zoro #
G5602663
UPC #
00789270992634
Country of Origin
United States

Dimensions

Overall Depth
6 7/8 in
Overall Length
53 in
Inside Length
50 1/2 in
Inside Depth
6 in
Inside Width
14 1/2 in
Lid Depth
1 1/2 in
Overall Width
17 in
Bottom Depth
4 1/2 in

Details

Includes
Lifetime Warranty
Color
Green
Material
Plastic
Features
Injection Molded, High Impact Strength, Lightweight, Interior Options, Field Replaceable Hardware, Best Latches, TSA Lock Options, Waterproof and Dust Tight
Includes Foam
Yes
Standards
MIL-STD 810G, MIL-STD-648C, MIL-STD-810F
Weight
18 lb
Number of Padlock Holes
4
Load Capacity
50 lb
Mfr. Series
I Series
Latch
Trigger Release Latch System
Foam Material
Polyurethane
Handle Style - Protective Cases
Folding, Telescoping
Number of Latches
6
Max. Temp. Rating
180 Degrees F
Handle Style
Folding
ESD Conductive
No
Min. Temp. Rating
-60 Degrees F
Item
Protective Case
Wheel Type
Rigid
Case Type
Rolling Case
Volume Capacity
2.54 cu ft
Number of Wheels
2
Water and Air Tight O-Ring
IP67
Finish
Unfinished
IP/NEMA Rating
IP67
Closure Type
Latches
Mobility
Mobile
Maximum Operating Temperature
180 Degrees F
Includes Foam Insert
Foam Insert Included
Minimum Operating Temperature
-60 Degrees F
Series
I Series
Resistant To
Corrosion, Dust, Fungus, Impact, Solvents, UV, Water
Caster Type
Rigid
Weight Capacity
50 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 4 1/2 in, Closure Type Latches, Color Green, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 6 in, Inside Length 50 1/2 in, Inside Width 14 1/2 in, Lid Depth 1 1/2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 6 7/8 in, Overall Length 53 in

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.