Zoro Homepage

ProtCase, 10 in, TrgRlsLtchSys, Blk

  • Mfr # 3i-2213-12BE

  • Zoro # G1432052


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Inside Length
22 in
Inside Width
13 in
Weight
16 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3i-2213-12BE
Zoro #
G1432052
UPC #
789270997448
Country of Origin
United States

Dimensions

Inside Length
22 in
Inside Width
13 in
Width
15 1/2 in
Overall Width
15 1/2 in
Overall Depth
13 5/8 in
Overall Length
24 1/4 in
Length
24 1/4 in
Lid Depth
2 in
Bottom Depth
10 in
Inside Depth
12 in
Depth
13 5/8 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Weight
16 lb
Volume Capacity
1.99 cu ft
Standards
MIL-STD-648C, MIL-STD-810F, MIL-STD-C-4150J
Closure Type
Latches
Number of Wheels
2
Load Capacity
175 lb
Water and Air Tight O-Ring
Yes
Finish
Unfinished
ESD Conductive
No
Number of Latches
2
Foam Material
None
Caster Type
Rigid
Mfr. Series
I Series
Wheel Type
Rigid
Series
I Series
Number of Padlock Holes
2
Maximum Operating Temperature
180 Degrees F
Pressure Valve Type
Automatic
Handle Style
Folding
Includes Foam Insert
Foam Insert Not Included
Weight Capacity
175 lb
IP/NEMA Rating
IP67
Resistant To
Corrosion, Impact, Water
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Minimum Operating Temperature
-69 Degrees F
Mobility
Mobile
Foam Design
No Foam

Description

Protective Case, Bottom Depth 10 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 12 in, Inside Length 22 in, Inside Width 13 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 13 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.