ProtCase, 10 in, TrgRlsLtchSys, Blk, 3i-2617-12BE

  • Mfr # 3i-2617-12BE

  • Zoro # G0187950


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Includes
Case
Color
Black
Material
Plastic
Features
TSA Luggage Lock, Fungus Resistant, Solvent Resistant, Impact Resistant, Molded-in Hinge, Water Proof, Automatic Pressure Equalization Valve, Dust-tight, Injection-molded, Gasket Seal, Telescoping Handle, Wheels, Rubber Over-molded Handle, UV Resistant, Comfortable Handle
Case Type
Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3i-2617-12BE
Zoro #
G0187950
UPC #
789270994317
Country of Origin
United States

Dimensions

Overall Width
20 in
Inside Depth
12 in
Inside Width
17 1/2 in
Bottom Depth
10 in
Inside Length
29 1/8 in
Width
20"
Lid Depth
2 in
Overall Depth
13 5/8 in
Overall Length
28 5/8 in
Depth
13.7"

Details

Includes
Case
Color
Black
Material
Plastic
Features
TSA Luggage Lock, Fungus Resistant, Solvent Resistant, Impact Resistant, Molded-in Hinge, Water Proof, Automatic Pressure Equalization Valve, Dust-tight, Injection-molded, Gasket Seal, Telescoping Handle, Wheels, Rubber Over-molded Handle, UV Resistant, Comfortable Handle
Case Type
Case
Load Capacity
325 lb
Standards
MIL C-4150J, MIL-STD-648C, MIL-STD-810F
Latch
Trigger Release Latch, Hinged
Item
Protective Case
Number of Wheels
2
Number of Latches
5
Mfr. Series
I Series
Weight
20 lb
Foam Material
None
Finish
Unfinished
ESD Conductive
No
Max. Temp. Rating
180 Degrees F
Wheel Type
Rigid
Volume Capacity
3.17 cu ft
Handle Style - Protective Cases
Folding
Water and Air Tight O-Ring
Yes
Handle Style
Folding
Min. Temp. Rating
-69 Degrees F
Includes Foam
No
Number of Padlock Holes
4
Weight Capacity
325 lb
Series
I Series
IP/NEMA Rating
IP67
Closure Type
Latches
Maximum Operating Temperature
180 Degrees F
Includes Foam Insert
Foam Insert Not Included
Caster Type
Rigid
Mobility
Mobile
Minimum Operating Temperature
-69 Degrees F
Stackable
Stacking Capable
Resistant To
Corrosion, Fungus, Solvents, UV, Water
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 10 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 12 in, Inside Length 29 1/8 in, Inside Width 17 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -69 Degrees F, Number of Latches 5, Number of Wheels 2, Overall Depth 13 5/8 in, Overall Length 28 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.