Zoro Homepage

Protective Case, I Series, Black

  • Mfr # 3I-0806-3B-C

  • Zoro # G5574727


product price: $53.29
/ea

Key Features

Color
Black
Inside Length
8.5 in
Inside Width
6 in
Weight
1.80 lb
Features
Automatic Ambient Pressure Equalization Value, Molded-In Hinges, Stainless Steel Locking Loops for Customer Supplied Lock, TSA Recognized and Accepted Locks can be Retrofitted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-0806-3B-C
Zoro #
G5574727
UPC #
789270996090
Country of Origin
United States

Dimensions

Inside Length
8.5 in
Inside Width
6 in
Exterior Length
9.38 in
Exterior Width
24.75 in
Inside Depth
3.75 in
Exterior Depth
4.75 in
Length
9.4"
Width
7.8"
Exterior Height
4.38 in
Inside Height
3.63 in

Details

Item
Protective Case
Color
Black
Weight
1.80 lb
Features
Automatic Ambient Pressure Equalization Value, Molded-In Hinges, Stainless Steel Locking Loops for Customer Supplied Lock, TSA Recognized and Accepted Locks can be Retrofitted
Includes
Foam
Volume Capacity
3.29 quart
Standards
MIL STD 810G
Closure Type
Latch
Water Tight Up To
1m for 30 min
Construction
Polypropylene
Mfr. Series
I Series
For Use With
I Series
Product Type
Protective Case
Mount Type
Portable with Handle
Housing Material
Polypropylene
Lock Type
Non-Locking
Carrying Type
Handle
Resistance Properties
Corrosion Resistant, Fungus Resistant, Impact Resistant, Solvent Resistant, UV Resistant
Handle Material
Rubber
Handle Style
Over-Molded Cushion Grip Handle

Description

Protective Case, Product Type Protective Case, Resistance Properties Corrosion Resistant, Fungus Resistant, Impact Resistant, Solvent Resistant, UV Resistant, For Use With I Series, Housing Material Polypropylene, Mounting Location Portable/Handheld, Inside Height 3.63 in, Inside Length 8.5 in, Inside Width 6 in, Mount Type Portable with Handle, Standards MIL STD 810G, Lock Type Non-Locking, Carrying Type Handle, Closure Type Latch, Color Black, Exterior Height 4.38 in, Exterior Length 9.38 in

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.