Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Case, I Series, Black

  • Mfr # 3I-2424-14BC

  • Zoro # G5563603


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Inside Length
24 in
Inside Width
24 in
Features
Automatic Ambient Pressure Equalization Value, Continuous Molded-In Hinge, Layers of Cubed Foam for Customization, Watertight
Includes
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3I-2424-14BC
Zoro #
G5563603
UPC #
789270995949
Country of Origin
United States

Dimensions

Inside Length
24 in
Inside Width
24 in
Exterior Depth
15.6563 in
Inside Depth
14 in
Exterior Length
26.75 in
Exterior Width
15.25 in
Length
26.5"
Width
26.5"
Inside Height
14 in
Exterior Height
15.63 in

Details

Item
Protective Case
Color
Black
Features
Automatic Ambient Pressure Equalization Value, Continuous Molded-In Hinge, Layers of Cubed Foam for Customization, Watertight
Includes
Foam
Standards
MIL STD 810G
Closure Type
Latch
Construction
Polypropylene
Mfr. Series
I Series
Water Tight Up To
1m for 30 min
For Use With
I Series
Product Type
Protective Case
Handle Style
Over-Molded Cushion Grip Handle
Lock Type
Non-Locking
Mount Type
Portable with Handle
Resistance Properties
Corrosion Resistant, Fungus Resistant, Solvent Resistant, UV Resistant
Carrying Type
Handle
Housing Material
Polypropylene
Handle Material
Rubber

Description

Protective Case, Product Type Protective Case, Resistance Properties Corrosion Resistant, Fungus Resistant, Solvent Resistant, UV Resistant, For Use With I Series, Housing Material Polypropylene, Mounting Location Portable/Handheld, Inside Height 14 in, Inside Length 24 in, Inside Width 24 in, Mount Type Portable with Handle, Standards MIL STD 810G, Lock Type Non-Locking, Carrying Type Handle, Closure Type Latch, Color Black, Exterior Height 15.63 in, Exterior Length 26.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.