Zoro Homepage

Skb 19" X 20" Deep X 14" Rolli

  • Mfr # 3SKB-R08U20W

  • Zoro # G6181412


product price: $1,202.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
Linear Medium Density Polyethylene (LMDPE), LLDPE
Overall Height
14 in
Overall Width
19 in
Color
Black
Standards
ATA 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SKB-R08U20W
Zoro #
G6181412
UPC #
789270090842
Country of Origin
Unknown

Dimensions

Overall Height
14 in
Overall Width
19 in

Details

Material
Linear Medium Density Polyethylene (LMDPE), LLDPE
Color
Black
Standards
ATA 300
Item
20" Deep 8U Roto Shockmount Rolling Rack
Type
Shipping Case
Handle Included
Yes
Application
Multipurpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.