Zoro Homepage

Skb 19" X 24" X 5.25" Removabl

  • Mfr # 3RR-3U24-25B

  • Zoro # G6179084


product price: $2,163.99
/ea
Free Shipping & Returns

Key Features

Material
Linear Medium Density Polyethylene (LMDPE), LLDPE
Color
Black
Standards
MIL-STD 810G, ANSI/EIA-310-C, ATA 300
Capacity
10.4 gal
Application
Electronic Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RR-3U24-25B
Zoro #
G6179084
UPC #
7892700992689
Country of Origin
Unknown

Details

Material
Linear Medium Density Polyethylene (LMDPE), LLDPE
Color
Black
Standards
MIL-STD 810G, ANSI/EIA-310-C, ATA 300
Item
Shock Rack
Capacity
10.4 gal
Application
Electronic Equipment
Series
3RR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.