Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Skb 19" X 24" X 7" Removable R

  • Mfr # 3RR-4U24-25B

  • Zoro # G6181744


product price: $2,443.99
/ea
Free Shipping & Returns

Key Features

Material
Linear Medium Density Polyethylene (LMDPE), LLDPE
Overall Height
7 in
Overall Width
19 in
Color
Black
Standards
MIL-STD 810G, ANSI/EIA-310-C, ATA 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RR-4U24-25B
Zoro #
G6181744
UPC #
7892700992696
Country of Origin
Unknown

Dimensions

Overall Height
7 in
Overall Width
19 in
Length
31 in

Details

Material
Linear Medium Density Polyethylene (LMDPE), LLDPE
Color
Black
Standards
MIL-STD 810G, ANSI/EIA-310-C, ATA 300
Item
4U Removable Shock Rack
Application
Electronic Equipment
Type
Shipping Case
Series
3RR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.