Shop SKECHERS
See all product information
Create Account
41/2-inWorkBoot, Blk, Women's, 11, W, PR
- Mfr # 108055W BLK SZ 11
- Zoro # G123124567
product price:Â
$
72.89
/pr
Key Features
Toe Type
Safety-Toe
Shank Material
Steel
Electrical Hazard Rated
Yes
Heel Definition
Defined Heel
Upper Material
Fabric, Synthetic Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 108055W BLK SZ 11
- Zoro #
- G123124567
- UPC #
- 198376386177
- Country of Origin
- China
Dimensions
- Overall Height
- 4 1/2 in
- Size
- 11
- Width
- W
Description
4 1/2-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number 108055W-BLK, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.